
CABAYONET
Mfr # CA3101E2811PBF42
Zoro # G607582302
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Insert Arrangement
28-11
Contact Mating Life
500
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E2811PBF42
Zoro #
G607582302
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Insert Arrangement
28-11
Contact Mating Life
500
Termination Method
Solder
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A & 41A
Mounting Type
Cable
Shielding
Yes
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Service Rating
A
Contact Material
Copper Alloy
Contact Style
Pin
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Voltage DC
700
Specification
VG95234
No. of Contacts
22
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.