Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2815SBF80A176

  • Zoro # G207582122


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2815SBF80A176
Zoro #
G207582122
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
35#15

Details

Insert Arrangement
28-15
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Contact Plating
30 microinches Gold Plate
Grommet & Seals Material
Polychloroprene
Shell Material
Aluminum Alloy
Specification
VG95234
Orientation
Straight
Insert Material
Neoprene
Operating Voltage DC
1250
Sealing
IP67
Mounting Type
Cable
No. of Contacts
35
Connector Style
Receptacle
Shielding
Yes
Termination Method
Crimp
Contact Material
Copper Alloy
Crimp Wire Gauge
18,16
Amperage Rating
22A
Connector Type
Circular
Contact Mating Life
500
Service Rating
A
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Shell Plating
Olive Drab Cadmium
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.