Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2816SBF80

  • Zoro # G007582124


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Receptacle
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2816SBF80
Zoro #
G007582124
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
20#15

Details

Connector Style
Receptacle
Shielding
Yes
Sealing
IP67
Grommet & Seals Material
Polychloroprene
Contact Style
Pin
Service Rating
A
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Operating Voltage DC
700
Connector Type
Circular
Specification
VG95234
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Endbell Type
Cable Clamp
Contact Mating Life
500
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy
Amperage Rating
22A
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Orientation
Straight
Contact Plating
Silver
No. of Contacts
20
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
28-16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.