
CABAYONET
Mfr # CA3101E2816SBF80F97
Zoro # G707582097
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
In-line Cable
Connector Style
Receptacle
Insert Arrangement
28-16
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3101E2816SBF80F97
Zoro #
G707582097
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#15
Details
Mounting Type
In-line Cable
Connector Style
Receptacle
Insert Arrangement
28-16
Contact Style
Pin
Insert Material
Neoprene
No. of Contacts
20
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.