Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2821PWBF80A176

  • Zoro # G607582180


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Connector Type
Circular
Contact Material
Copper Alloy
Contact Size
37#15
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821PWBF80A176
Zoro #
G607582180
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Mounting Type
Cable
Connector Type
Circular
Contact Material
Copper Alloy
Shielding
Yes
Contact Style
Pin
Contacts Supplied
Yes
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Orientation
Straight
Contact Plating
30 microinches Gold Plate
Shell Color
Olive Drab
Rotation Angle
80
Specification
VG95234
Endbell Type
Cable Clamp
Contact Mating Life
500
Connector Style
Receptacle
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Arrangement
28-21
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
No. of Contacts
37
Amperage Rating
22A
Insert Rotation/Keying
W
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.