Zoro Homepage

CABAYONET

  • Mfr # CA3101E2821PYBF80A176

  • Zoro # G007582186


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage DC
700
Crimp Wire Gauge
18,16
Contact Plating
30 microinches Gold Plate
Rotation Angle
250
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821PYBF80A176
Zoro #
G007582186
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Operating Voltage DC
700
Crimp Wire Gauge
18,16
Contact Plating
30 microinches Gold Plate
Rotation Angle
250
Connector Style
Receptacle
Sealing
IP67
No. of Contacts
37
Specification
VG95234
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Insert Material
Neoprene
Shell Color
Olive Drab
Contact Material
Copper Alloy
Amperage Rating
22A
Insert Arrangement
28-21
Shell Material
Aluminum Alloy
Orientation
Straight
Service Rating
A
Endbell Type
Cable Clamp
Grommet & Seals Material
Polychloroprene
Mounting Type
Cable
Connector Type
Circular
Insert Rotation/Keying
Y
Contacts Supplied
Yes
Contact Style
Pin
Shielding
Yes
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.