Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2821PZBF80A176

  • Zoro # G407582496


product price: $185.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Arrangement
28-21
Connector Style
Receptacle
Shielding
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CA3101E2821PZBF80A176
Zoro #
G407582496
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Material
Aluminum Alloy
Amperage Rating
22A
Insert Arrangement
28-21
Connector Style
Receptacle
Shielding
Yes
Insert Rotation/Keying
Z
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Rotation Angle
280
No. of Contacts
37
Insert Material
Neoprene
Operating Voltage DC
700
Contacts Supplied
Yes
Shell Color
Olive Drab
Service Rating
A
Operating Voltage AC V RMS Max
500
Specification
VG95234
Crimp Wire Gauge
18,16
Sealing
IP67
Contact Material
Copper Alloy
Mounting Type
Cable
Contact Style
Pin
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Plating
30 microinches Gold Plate
Orientation
Straight
Endbell Type
Cable Clamp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.