Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3101E2821SYB

  • Zoro # G507582419


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Service Rating
A
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Connector Style
Receptacle
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3101E2821SYB
Zoro #
G507582419
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Service Rating
A
Shell Material
Aluminum Alloy
Endbell Type
Cable Clamp
Connector Style
Receptacle
Operating Voltage DC
700
No. of Contacts
37
Connector Type
Circular
Insert Arrangement
28-21
Amperage Rating
22A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Color
Olive Drab
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contact Plating
Silver
Contact Material
Copper Alloy
Termination Method
Solder
Mounting Type
Cable
Contacts Supplied
Yes
Insert Rotation/Keying
Y
Operating Voltage AC V RMS Max
500
Orientation
Straight
Contact Style
Pin
Specification
VG95234
Rotation Angle
250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.