Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E20A48PXB01

  • Zoro # G607582142


product price: $32.75
/ea

Key Features

Contact Size
19#15
Insert Rotation/Keying
X
Operating Voltage DC
250
Insert Material
Neoprene
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E20A48PXB01
Zoro #
G607582142
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
19#15

Details

Insert Rotation/Keying
X
Operating Voltage DC
250
Insert Material
Neoprene
Shell Color
Olive Drab
Termination Method
Crimp
Shielding
Yes
Specification
VG95234
Contact Plating
Silver
Service Rating
I
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Mounting Type
Box - Front Mount - Thru Holes
Rotation Angle
80
Insert Arrangement
20A48
Contact Style
Pin
Sealing
IP67
Contact Mating Life
500
Shell Material
Aluminum Alloy
Connector Style
Plug
Contact Material
Copper Alloy
Crimp Wire Gauge
0,75-1,50 mm2
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
19
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
200
Connector Type
Circular
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.