Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2221PWB

  • Zoro # G007582155


product price: $65.35
/ea

Key Features

Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Specification
VG95234
Termination Method
Solder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2221PWB
Zoro #
G007582155
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
2#15,1#500

Details

Shell Color
Olive Drab
Insert Material
Neoprene
Contacts Supplied
Yes
Specification
VG95234
Termination Method
Solder
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shielding
Yes
Rotation Angle
80
Operating Voltage AC V RMS Max
500
Sealing
IP67
Insert Rotation/Keying
W
Connector Type
Circular
Grommet & Seals Material
Polychloroprene
Insert Arrangement
22-21
Operating Voltage DC
700
Amperage Rating
22A & 245A
Mounting Type
Box - Front Mount - Thru Holes
Connector Style
Receptacle
Contact Style
Pin
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
No. of Contacts
3
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.