Zoro Homepage

CABAYONET

  • Mfr # CA3102E2223PWBF80

  • Zoro # G007582445


product price: $53.89
/ea

Key Features

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2223PWBF80
Zoro #
G007582445
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Material
Copper Alloy
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
8
Specification
VG95234
Shielding
Yes
Contact Mating Life
500
Amperage Rating
41A
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Rotation Angle
35
Operating Voltage DC
1250
Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Insert Arrangement
22-23
Contact Style
Pin
Service Rating
A/D
Insert Rotation/Keying
W
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500/900
Connector Type
Circular
Contacts Supplied
Yes
Contact Plating
Silver
Sealing
IP67
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.