Zoro Homepage

CABAYONET

  • Mfr # CA3102E2223SWBF80

  • Zoro # G607582449


product price: $72.95
/ea

Key Features

Contact Material
Copper Alloy
Rotation Angle
35
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2223SWBF80
Zoro #
G607582449
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
8#12

Details

Contact Material
Copper Alloy
Rotation Angle
35
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Crimp Wire Gauge
14, 12
Insert Material
Neoprene
Operating Voltage DC
1250
Termination Method
Crimp
Contact Style
Pin
Shielding
Yes
Service Rating
A/D
No. of Contacts
8
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Grommet & Seals Material
Polychloroprene
Connector Style
Receptacle
Insert Arrangement
22-23
Contact Plating
Silver
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Mating Life
500
Insert Rotation/Keying
W
Connector Type
Circular
Specification
VG95234
Amperage Rating
41A
Mounting Type
Box - Front Mount - Thru Holes
Sealing
IP67
Operating Voltage AC V RMS Max
500/900

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.