Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2411SYB

  • Zoro # G607582289


product price: $71.69
/ea

Key Features

Connector Type
Circular
No. of Contacts
9
Rotation Angle
250
Contact Material
Copper Alloy
Sealing
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2411SYB
Zoro #
G607582289
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Type
Circular
No. of Contacts
9
Rotation Angle
250
Contact Material
Copper Alloy
Sealing
IP67
Contact Mating Life
500
Shielding
Yes
Amperage Rating
41A & 74A
Specification
VG95234
Insert Rotation/Keying
Y
Service Rating
A
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Operating Voltage DC
700
Termination Method
Solder
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
24-11
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.