Zoro Homepage

CABAYONET

  • Mfr # CA3102E2412SBF80A176

  • Zoro # G207582351


product price: $88.15
/ea
Free Shipping & Returns

Key Features

Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2412SBF80A176
Zoro #
G207582351
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#4

Details

Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Shielding
Yes
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
No. of Contacts
5
Service Rating
A
Sealing
IP67
Termination Method
Crimp
Contact Style
Pin
Shell Color
Olive Drab
Specification
VG95234
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
14,12,4
Amperage Rating
41A & 135A
Operating Voltage DC
700
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Contacts Supplied
Yes
Insert Arrangement
24-12
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.