Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2428SBF80A176

  • Zoro # G407582359


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Insert Arrangement
24-11
No. of Contacts
24
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SBF80A176
Zoro #
G407582359
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Insert Arrangement
24-11
No. of Contacts
24
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Insert Material
Neoprene
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Shielding
Yes
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Amperage Rating
22A
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Operating Voltage AC V RMS Max
1050
Connector Type
Circular
Specification
VG95234
Shell Material
Aluminum Alloy
Service Rating
I
Contacts Supplied
Yes
Sealing
IP67
Contact Material
Copper Alloy
Termination Method
Crimp
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.