Zoro Homepage

CABAYONET

  • Mfr # CA3102E2428SXBF8005

  • Zoro # G707582356


product price: $65.99
/ea

Key Features

Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Insert Rotation/Keying
X
Service Rating
I
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2428SXBF8005
Zoro #
G707582356
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
24#15

Details

Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Insert Rotation/Keying
X
Service Rating
I
Insert Material
Neoprene
Contact Mating Life
500
Shielding
Yes
Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Sealing
IP67
Termination Method
Crimp
Contact Plating
Silver
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Crimp Wire Gauge
18,16
Rotation Angle
110
No. of Contacts
24
Contacts Supplied
Yes
Amperage Rating
22A
Operating Voltage DC
250
Contact Style
Pin
Operating Voltage AC V RMS Max
1050
Contact Material
Copper Alloy
Insert Arrangement
24-11

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.