Zoro Homepage

CABAYONET

  • Mfr # CA3102E24A28PBF8005

  • Zoro # G007582315


product price: $62.89
/ea

Key Features

Contact Mating Life
500
Contact Size
28#15
Sealing
IP67
Contact Plating
Silver
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF8005
Zoro #
G007582315
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Contact Mating Life
500
Sealing
IP67
Contact Plating
Silver
Specification
VG95234
Connector Style
Receptacle
No. of Contacts
28
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Mounting Type
Box - Rear Mount - Thru Holes
Connector Type
Circular
Insert Arrangement
24A28
Shell Color
Olive Drab
Insert Material
Neoprene
Shell Material
Aluminum Alloy
Shielding
Yes
Contacts Supplied
Yes
Contact Style
Pin
Operating Voltage AC V RMS Max
200
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Material
Copper Alloy
Service Rating
I
Termination Method
Crimp
Operating Voltage DC
250
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.