Zoro Homepage

CABAYONET

  • Mfr # CA3102E24A28PBF80F005

  • Zoro # G507582273


product price: $48.85
/ea

Key Features

Operating Voltage AC V RMS Max
200
No. of Contacts
28
Insert Material
Neoprene
Insert Arrangement
24A28
Operating Voltage DC
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28PBF80F005
Zoro #
G507582273
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Operating Voltage AC V RMS Max
200
No. of Contacts
28
Insert Material
Neoprene
Insert Arrangement
24A28
Operating Voltage DC
250
Mounting Type
Box Mount
Amperage Rating
22A
Contact Style
Pin
Connector Style
Receptacle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.