Zoro Homepage

CABAYONET

  • Mfr # CA3102E24A28SXBF8005

  • Zoro # G207582115


product price: $74.79
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E24A28SXBF8005
Zoro #
G207582115
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
28#15

Details

Grommet & Seals Material
Polychloroprene
Shell Color
Olive Drab
Shielding
Yes
Sealing
IP67
Shell Plating
Olive Drab Cadmium
Mounting Type
Box - Rear Mount - Thru Holes
Service Rating
I
Rotation Angle
146
Shell Material
Aluminum Alloy
Specification
VG95234
Connector Style
Receptacle
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Contact Material
Copper Alloy
Contacts Supplied
Yes
Amperage Rating
22A
Operating Voltage DC
250
Contact Plating
Silver
Contact Style
Pin
Insert Arrangement
24A28
No. of Contacts
28
Insert Rotation/Keying
X
Insert Material
Neoprene
Connector Type
Circular
Operating Voltage AC V RMS Max
200
Termination Method
Crimp
Crimp Wire Gauge
18,16

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.