Zoro Homepage

CABAYONET

  • Mfr # CA3102E2811PWB109

  • Zoro # G807582089


product price: $58.69
/ea

Key Features

Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16,14,12
Insert Arrangement
28-11
Insert Rotation/Keying
W
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811PWB109
Zoro #
G807582089
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16,14,12
Insert Arrangement
28-11
Insert Rotation/Keying
W
No. of Contacts
22
Mounting Type
Box - Rear Mount - Threaded Holes
Operating Voltage AC V RMS Max
500
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Mating Life
500
Rotation Angle
80
Contact Plating
Silver
Insert Material
Neoprene
Specification
VG95234
Connector Type
Circular
Sealing
IP67
Contact Style
Pin
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Service Rating
A
Operating Voltage DC
700
Connector Style
Receptacle
Amperage Rating
22A & 41A
Shielding
Yes
Contacts Supplied
Yes
Shell Material
Aluminum Alloy
Contact Material
Copper Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.