Zoro Homepage

CABAYONET

  • Mfr # CA3102E2811PXB109

  • Zoro # G407582113


product price: $58.69
/ea

Key Features

Crimp Wire Gauge
18,16,14,12
Shielding
Yes
Amperage Rating
22A & 41A
Specification
VG95234
No. of Contacts
22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2811PXB109
Zoro #
G407582113
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.