Zoro Homepage

CABAYONET

  • Mfr # CA3102E2821PB109A176

  • Zoro # G807582355


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PB109A176
Zoro #
G807582355
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Rear Mount - Threaded Holes
Service Rating
A
Amperage Rating
22A
Insert Arrangement
28-21
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Crimp
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Operating Voltage DC
700
Specification
VG95234
Sealing
IP67
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Contact Mating Life
500
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.