Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2821PYBF80A176

  • Zoro # G307582336


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Shell Color
Olive Drab
Rotation Angle
250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PYBF80A176
Zoro #
G307582336
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Shell Color
Olive Drab
Rotation Angle
250
Termination Method
Crimp
Crimp Wire Gauge
18,16
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Service Rating
A
Sealing
IP67
Contact Plating
30 microinches Gold Plate
Insert Arrangement
28-21
Insert Rotation/Keying
Y
Contact Style
Pin
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Amperage Rating
22A
Mounting Type
Box - Front Mount - Thru Holes
Specification
VG95234
Shielding
Yes
Contact Mating Life
500
Operating Voltage DC
700
Connector Type
Circular
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.