Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2821PZBF80A176

  • Zoro # G407582274


product price: $99.59
/ea
Free Shipping & Returns

Key Features

Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Rotation Angle
280
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821PZBF80A176
Zoro #
G407582274
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Termination Method
Crimp
Mounting Type
Box - Front Mount - Thru Holes
Contact Style
Pin
Rotation Angle
280
Connector Type
Circular
Contact Material
Copper Alloy
Shell Color
Olive Drab
Sealing
IP67
Contact Plating
30 microinches Gold Plate
Crimp Wire Gauge
18,16
Operating Voltage DC
700
Connector Style
Receptacle
Grommet & Seals Material
Polychloroprene
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shielding
Yes
Shell Material
Aluminum Alloy
Amperage Rating
22A
Contacts Supplied
Yes
Service Rating
A
Specification
VG95234
Insert Rotation/Keying
Z
Contact Mating Life
500
No. of Contacts
37
Insert Arrangement
28-21

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.