Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2821SXB04

  • Zoro # G807582126


product price: $71.69
/ea

Key Features

Contact Plating
Silver
Insert Rotation/Keying
X
Amperage Rating
22A
Sealing
IP67
Insert Material
Neoprene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SXB04
Zoro #
G807582126
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Plating
Silver
Insert Rotation/Keying
X
Amperage Rating
22A
Sealing
IP67
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
No. of Contacts
37
Specification
VG95234
Service Rating
A
Operating Voltage AC V RMS Max
500
Operating Voltage DC
700
Shell Plating
Olive Drab Cadmium
Rotation Angle
110
Connector Type
Circular
Contact Mating Life
500
Crimp Wire Gauge
0,75-1,50 mm2
Shielding
Yes
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Style
Pin
Shell Color
Olive Drab
Contact Material
Copper Alloy
Contacts Supplied
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Shell Material
Aluminum Alloy
Connector Style
Receptacle
Insert Arrangement
28-21
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.