Zoro Homepage

CABAYONET

  • Mfr # CA3102E2821SXBF80A176

  • Zoro # G407582199


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Shell Color
Olive Drab
No. of Contacts
37
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SXBF80A176
Zoro #
G407582199
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shell Color
Olive Drab
No. of Contacts
37
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Arrangement
28-21
Shielding
Yes
Rotation Angle
110
Operating Voltage AC V RMS Max
500
Sealing
IP67
Specification
VG95234
Amperage Rating
22A
Insert Material
Neoprene
Contact Plating
30 microinches Gold Plate
Contact Style
Pin
Service Rating
A
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Insert Rotation/Keying
X
Contact Mating Life
500
Grommet & Seals Material
Polychloroprene
Crimp Wire Gauge
18,16
Contacts Supplied
Yes
Connector Type
Circular
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.