Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2821SYB04

  • Zoro # G407582441


product price: $71.69
/ea

Key Features

Shielding
Yes
Connector Style
Receptacle
Amperage Rating
22A
Insert Rotation/Keying
Y
Specification
VG95234
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2821SYB04
Zoro #
G407582441
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Shielding
Yes
Connector Style
Receptacle
Amperage Rating
22A
Insert Rotation/Keying
Y
Specification
VG95234
Grommet & Seals Material
Polychloroprene
Contact Mating Life
500
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Termination Method
Crimp
Operating Voltage DC
700
Mounting Type
Box - Rear Mount - Threaded Holes
Contact Style
Pin
Rotation Angle
250
Connector Type
Circular
Service Rating
A
Insert Material
Neoprene
No. of Contacts
37
Sealing
IP67
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contacts Supplied
Yes
Crimp Wire Gauge
0,75-1,50 mm2
Insert Arrangement
28-21
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.