Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2822PBF80F0

  • Zoro # G007582438


product price: $35.65
/ea

Key Features

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
18,16,4
Insert Material
Neoprene
Insert Arrangement
28-22
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2822PBF80F0
Zoro #
G007582438
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#15,3#160

Details

Shell Material
Aluminum Alloy
Mounting Type
Box - Front Mount - Thru Holes
Crimp Wire Gauge
18,16,4
Insert Material
Neoprene
Insert Arrangement
28-22
Specification
VG95234
Shell Color
Olive Drab
Service Rating
D
No. of Contacts
6
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contacts Supplied
No
Operating Voltage DC
1250
Connector Style
Receptacle
Amperage Rating
22A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
900
Connector Type
Circular
Shielding
Yes
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contact Style
Pin
Contact Mating Life
500
Contact Plating
Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.