Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3102E2851PBA176

  • Zoro # G107582451


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E2851PBA176
Zoro #
G107582451
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
12#12

Details

Insert Material
Neoprene
Contact Material
Copper Alloy
Grommet & Seals Material
Polychloroprene
Sealing
IP67
Contacts Supplied
Yes
Service Rating
A
Specification
VG95234
Connector Type
Circular
Connector Style
Receptacle
Operating Voltage DC
700
Mounting Type
Box - Front Mount - Thru Holes
No. of Contacts
12
Amperage Rating
22A & 135A
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Insert Arrangement
28-51
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Shell Material
Aluminum Alloy
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shielding
Yes
Termination Method
Solder
Contact Plating
30 microinches Gold Plate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.