Zoro Homepage

CABAYONET

  • Mfr # CA3102E28A51P8BF80A176

  • Zoro # G607582395


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E28A51P8BF80A176
Zoro #
G607582395
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Mounting Type
Box - Front Mount - Thru Holes
Shell Color
Olive Drab
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Crimp Wire Gauge
18,16
Grommet & Seals Material
Polychloroprene
No. of Contacts
43
Shell Material
Aluminum Alloy
Insert Arrangement
28A51
Sealing
IP67
Amperage Rating
22A
Contact Style
Pin
Insert Rotation/Keying
8
Connector Type
Circular
Contact Plating
30 microinches Gold Plate
Contact Mating Life
500
Insert Material
Neoprene
Specification
VG95234
Operating Voltage DC
700
Termination Method
Crimp
Rotation Angle
250
Service Rating
A
Contact Material
Copper Alloy
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.