Zoro Homepage

CABAYONET

  • Mfr # CA3102E32A10PBF80A176

  • Zoro # G007582056


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Contact Size
54#15
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Arrangement
32A10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E32A10PBF80A176
Zoro #
G007582056
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
54#15

Details

Shell Plating
Olive Drab Cadmium
Operating Voltage DC
700
Contact Material
Copper Alloy
Insert Arrangement
32A10
Contacts Supplied
Yes
No. of Contacts
54
Operating Voltage AC V RMS Max
500
Service Rating
A
Termination Method
Crimp
Contact Style
Pin
Connector Style
Receptacle
Crimp Wire Gauge
18,16
Shell Material
Aluminum Alloy
Grommet & Seals Material
Polychloroprene
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Specification
VG95234
Amperage Rating
135A
Shell Color
Olive Drab
Contact Plating
30 microinches Gold Plate
Mounting Type
Box - Front Mount - Thru Holes
Insert Material
Neoprene
Shielding
Yes
Sealing
IP67
Contact Mating Life
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.