Zoro Homepage

CABAYONET

  • Mfr # CA3102E3610PWBF80

  • Zoro # G507582464


product price: $68.55
/ea

Key Features

Mounting Type
Box - Front Mount - Thru Holes
Contact Size
48#15
Insert Rotation/Keying
W
Contact Mating Life
500
No. of Contacts
48
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E3610PWBF80
Zoro #
G507582464
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
48#15

Details

Mounting Type
Box - Front Mount - Thru Holes
Insert Rotation/Keying
W
Contact Mating Life
500
No. of Contacts
48
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Contact Material
Copper Alloy
Connector Type
Circular
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Operating Voltage DC
700
Insert Arrangement
36-10
Contacts Supplied
Yes
Sealing
IP67
Termination Method
Crimp
Shell Color
Olive Drab
Shielding
Yes
Contact Style
Pin
Crimp Wire Gauge
18,16
Service Rating
A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Style
Receptacle
Insert Material
Neoprene
Rotation Angle
80
Specification
VG95234

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.