
CABAYONET
Mfr # CA3106E2214PBF80F42F0
Zoro # G907582552
product price: $57.35
/eaKey Features
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2214PBF80F42F0
Zoro #
G907582552
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
19#15
Details
Mounting Type
Cable
Amperage Rating
22A
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Contact Style
Pin
No. of Contacts
19
Insert Arrangement
22-14
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.