
CABAYONET
Mfr # CA3106E2811PBF80F0
Zoro # G907581791
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
No. of Contacts
22
Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3106E2811PBF80F0
Zoro #
G907581791
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
18#15,4#25
Details
Insert Material
Neoprene
No. of Contacts
22
Mounting Type
Cable
Connector Style
Plug
Contact Style
Pin
Insert Arrangement
28-11
Operating Voltage DC
700
Amperage Rating
22A & 41A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.