
CABAYONET
Mfr # CA3106E2815SWBF80A176
Zoro # G007581882
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-15
No. of Contacts
35
Connector Style
Plug
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2815SWBF80A176
Zoro #
G007581882
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
35#15
Details
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
28-15
No. of Contacts
35
Connector Style
Plug
Insert Material
Neoprene
Operating Voltage DC
1250
Mounting Type
Cable
Amperage Rating
22A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.