
CABAYONET
Mfr # CA3106E28A51PBF80F97
Zoro # G307581605
product price: $100.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
700
Amperage Rating
22A
Insert Arrangement
28A51
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E28A51PBF80F97
Zoro #
G307581605
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
43#15
Details
Operating Voltage DC
700
Amperage Rating
22A
Insert Arrangement
28A51
Contact Style
Pin
Insert Material
Neoprene
Mounting Type
Cable
No. of Contacts
43
Connector Style
Plug
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.