Zoro Homepage

CABAYONET

  • Mfr # CA3106E363SWBF80

  • Zoro # G407581772


product price: $246.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Contact Size
3#12, 3#0
Mounting Type
Cable
Operating Voltage DC
1250
Insert Arrangement
36-3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E363SWBF80
Zoro #
G407581772
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 3#0

Details

Connector Style
Plug
Mounting Type
Cable
Operating Voltage DC
1250
Insert Arrangement
36-3
Insert Material
Neoprene
Operating Voltage AC V RMS Max
900
Contact Style
Pin
No. of Contacts
6
Amperage Rating
41A & 245A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.