
CABAYONET
Mfr # CA3108E2816SXBF80
Zoro # G107581683
product price: $205.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
20
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108E2816SXBF80
Zoro #
G107581683
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
20#15
Details
No. of Contacts
20
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Insert Arrangement
28-16
Connector Style
Plug
Amperage Rating
22A
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.