Zoro Homepage

CABAYONET

  • Mfr # CA3108F2210PBF80

  • Zoro # G607581978


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
22-10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2210PBF80
Zoro #
G607581978
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Sealing
IP67
Insert Arrangement
22-10
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Right Angle
Amperage Rating
22A
Shielding
Yes
Endbell Type
Threaded - UNEF - Ext
Insert Material
Neoprene
Termination Method
Crimp
Shell Color
Olive Drab
Service Rating
E
Crimp Wire Gauge
18,16
Specification
VG95234
Contact Style
Pin
Connector Type
Circular
Operating Voltage AC V RMS Max
1250
Operating Voltage DC
1750
Contact Mating Life
500
Connector Style
Plug
No. of Contacts
4
Grommet & Seals Material
Polychloroprene
Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.