Zoro Homepage

CABAYONET

  • Mfr # CA3108F2811PB15

  • Zoro # G507582020


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Insert Material
Neoprene
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2811PB15
Zoro #
G507582020
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Insert Material
Neoprene
No. of Contacts
22
Specification
MIL-DTL-5015 Type
Connector Type
Connector Circular
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Insert Arrangement
28-11
Connector Style
Plug
Operating Voltage DC
700
Amperage Rating
22A & 41A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.