Zoro Homepage

CABAYONET

  • Mfr # CA3108F2821PBF80F0

  • Zoro # G307581810


product price: $128.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2821PBF80F0
Zoro #
G307581810
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Contact Mating Life
500
Endbell Type
Threaded - UNEF - Ext
Contact Plating
Silver
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Cable
Crimp Wire Gauge
18,16
Shell Color
Olive Drab
Insert Material
Neoprene
Contact Style
Pin
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A
Connector Style
Plug
Specification
VG95234
Shielding
Yes
Operating Voltage DC
700
No. of Contacts
37
Operating Voltage AC V RMS Max
500
Service Rating
A
Orientation
Right Angle
Shell Material
Aluminum Alloy
Insert Arrangement
28-21
Sealing
IP67
Connector Type
Circular
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Crimp
Contacts Supplied
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.