Zoro Homepage

CABAYONET

  • Mfr # CA3108F2821SBF80F0

  • Zoro # G007581851


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Specification
VG95234
Contact Mating Life
500
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F2821SBF80F0
Zoro #
G007581851
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
37#15

Details

Connector Style
Plug
Specification
VG95234
Contact Mating Life
500
Shell Material
Aluminum Alloy
Crimp Wire Gauge
18,16
Termination Method
Crimp
Connector Type
Circular
Endbell Type
Threaded - UNEF - Ext
Insert Arrangement
28-21
No. of Contacts
37
Amperage Rating
22A
Mounting Type
Cable
Service Rating
A
Insert Material
Neoprene
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Orientation
Right Angle
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Polychloroprene
Contacts Supplied
No
Contact Style
Pin
Contact Plating
Silver
Shielding
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Contact Material
Copper Alloy
Operating Voltage AC V RMS Max
500
Sealing
IP67

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.