Zoro Homepage

CABAYONET

  • Mfr # CA3108F28A51PBF80

  • Zoro # G107581850


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Cable
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F28A51PBF80
Zoro #
G107581850
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Mounting Type
Cable
Contact Plating
Silver
Contact Material
Copper Alloy
Contact Style
Pin
Shell Color
Olive Drab
Specification
VG95234
Shielding
Yes
Connector Type
Circular
Contact Mating Life
500
Operating Voltage DC
700
Insert Arrangement
28A51
Connector Style
Plug
Insert Material
Neoprene
Termination Method
Crimp
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Service Rating
A
Endbell Type
Threaded - UNEF - Ext
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Orientation
Right Angle
Crimp Wire Gauge
18,16
No. of Contacts
43
Grommet & Seals Material
Polychloroprene
Amperage Rating
22A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.