Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CA3108F28A51PBF80A176

  • Zoro # G407581888


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
500
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F28A51PBF80A176
Zoro #
G407581888
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
43#15

Details

Contact Mating Life
500
Sealing
IP67
Endbell Type
Threaded - UNEF - Ext
Shell Material
Aluminum Alloy
Connector Type
Circular
Orientation
Right Angle
No. of Contacts
43
Mounting Type
Cable
Insert Arrangement
28A51
Amperage Rating
22A
Contact Material
Copper Alloy
Contact Plating
30 microinches Gold Plate
Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Contact Style
Pin
Operating Voltage DC
700
Shielding
Yes
Crimp Wire Gauge
18,16
Insert Material
Neoprene
Shell Color
Olive Drab
Service Rating
A
Specification
VG95234
Connector Style
Plug
Grommet & Seals Material
Polychloroprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.