Zoro Homepage

CABAYONET

  • Mfr # CA3108F3217PBF80F0

  • Zoro # G807581921


product price: $174.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108F3217PBF80F0
Zoro #
G807581921
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
3#12, 2#0

Details

Operating Voltage AC V RMS Max
900
Contact Style
Pin
Connector Type
Circular
Shielding
Yes
Contact Mating Life
500
Shell Plating
Olive Drab Cadmium
Shell Material
Aluminum Alloy
Insert Arrangement
32-15
Amperage Rating
135A
Connector Style
Plug
Contacts Supplied
No
Grommet & Seals Material
Polychloroprene
Orientation
Right Angle
Endbell Type
Threaded - UNEF - Ext
Specification
VG95234
Shell Color
Olive Drab
Termination Method
Crimp
No. of Contacts
4
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Sealing
IP67
Insert Material
Neoprene
Crimp Wire Gauge
4
Contact Plating
Silver
Mounting Type
Cable
Contact Material
Copper Alloy
Service Rating
D
Operating Voltage DC
1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.