Zoro Homepage

CABAYONET

  • Mfr # CA3108R2812SBF80

  • Zoro # G707582400


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Contact Style
Pin
Amperage Rating
22A
Mounting Type
Cable
Contacts Supplied
Yes
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108R2812SBF80
Zoro #
G707582400
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contact Style
Pin
Amperage Rating
22A
Mounting Type
Cable
Contacts Supplied
Yes
Contact Plating
Silver
Contact Mating Life
500
Operating Voltage AC V RMS Max
500
Sealing
IP67
Endbell Type
Compression Nut
No. of Contacts
26
Termination Method
Crimp
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Connector Type
Circular
Orientation
Right Angle
Contact Material
Copper Alloy
Service Rating
A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Grommet & Seals Material
Polychloroprene
Specification
VG95234
Shell Color
Olive Drab
Operating Voltage DC
700
Crimp Wire Gauge
18,16
Insert Arrangement
28-12
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Plug

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.