Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB0E2811SCG9

  • Zoro # G007582520


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Contact Material
Copper Alloy
No. of Contacts
22
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E2811SCG9
Zoro #
G007582520
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
18#15,4#25

Details

Contact Material
Copper Alloy
No. of Contacts
22
Amperage Rating
22A & 41A
Shell Color
Olive Drab
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Arrangement
28-11
Shell Material
Aluminum Alloy
Connector Type
Circular
Termination Method
Crimp
Operating Voltage DC
700
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Insert Rotation/Keying
Normal
Shell Plating
Olive Drab Cadmium
Contact Mating Life
2000
Sealing
No
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Shielding
Yes
Service Rating
A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.