Zoro Homepage

CABAYONET

  • Mfr # CB0E2812SC

  • Zoro # G107582475


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E2812SC
Zoro #
G107582475
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Operating Voltage DC
700
Insert Material
Neoprene
Shielding
Yes
Termination Method
Crimp
Contact Mating Life
2000
Sealing
No
Amperage Rating
22A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Contact Plating
Silver
Shell Material
Aluminum Alloy
Contact Style
Pin
Mounting Type
Wall - Front Mount - Thru Holes
Insert Arrangement
28-12
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
No. of Contacts
26
Connector Type
Circular

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.