Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB0E2812SCF16

  • Zoro # G807582485


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB0E2812SCF16
Zoro #
G807582485
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Mounting Type
Wall - Front Mount - Thru Holes
Service Rating
A
Connector Style
Receptacle
Contact Material
Copper Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Crimp
Connector Type
Circular
Shielding
Yes
Insert Material
Neoprene
Contact Mating Life
2000
Operating Voltage DC
700
Grommet & Seals Material
Silicone
Amperage Rating
22A
Shell Color
Olive Drab
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Sealing
No
Insert Arrangement
28-12
No. of Contacts
26
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500
Contacts Supplied
Yes
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.