Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CABAYONET

  • Mfr # CB0E2812SWCF16

  • Zoro # G107582529


product price: $141.99
/ea
Free Shipping & Returns

Key Features

Amperage Rating
22A
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
W
Contacts Supplied
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CB0E2812SWCF16
Zoro #
G107582529
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
26#15

Details

Amperage Rating
22A
Shell Material
Aluminum Alloy
Mounting Type
Wall - Front Mount - Thru Holes
Insert Rotation/Keying
W
Contacts Supplied
Yes
Contact Style
Pin
Contact Plating
Silver
Contact Mating Life
2000
Service Rating
A
Shell Plating
Olive Drab Cadmium
Contact Material
Copper Alloy
Shell Color
Olive Drab
Operating Voltage AC V RMS Max
500
Grommet & Seals Material
Silicone
Operating Voltage DC
700
No. of Contacts
26
Insert Material
Neoprene
Termination Method
Crimp
Connector Style
Receptacle
Shielding
Yes
Connector Type
Circular
Specification
MIL-DTL-5015 Type
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Sealing
No
Insert Arrangement
28-12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.